Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2002-404
Zoro #
G622935725
UPC #
-
Country of Origin
Germany
Description
Terminal Block, Compatible with Series 2002, Current 25 A, Overall Depth 0.748 in, Overall Width 0.75 in, Color Gray, Compatible with Product Type Terminal Blocks, Number of Ways 4, Special Features Insulated, Standards IEC Approved, RoHS Compliant, Thickness 0.161 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.