Terminal Block

  • Mfr # 2006-1491

  • Zoro # G722935366


product price:  $1.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2006-1491
Zoro #
G722935366
UPC #
-
Country of Origin
Germany

Description

Terminal Block, Compatible with Series 2006, 2206, Material Polyamide 66, Mounting Type Clip-On Mount, Overall Depth 0.04 in, Overall Length 3.49 in, Overall Width 1.19 in, Thickness 1 mm, Color Gray, Compatible Manufacturer Model Number 2006-1401, 2006-1401/000-053, 2006-1402, 2006-1403, 2006-1404, 2006-1405, 2006-1407, 2206-1401, 2206-1401/000-053, 2206-1402, 2206-1403, 2206-1404, 2206-1405, 2206-1407, Compatible with Product Type Ground Terminal Block, Through Terminal Block

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.