Terminal Block

  • Mfr # 2006-1681/1000-434

  • Zoro # G922935623


product price:  $22.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2006-1681/1000-434
Zoro #
G922935623
UPC #
-
Country of Origin
Germany

Description

Terminal Block, Circuit Protection Type Fuse, Connection Type Push-In, Current 25 A, For Minimum Wire Size 20 AWG, For Maximum Wire Size 8 AWG, Housing Color Gray, Maximum Voltage 500 V, Mounting Type DIN Rail, Number of Tiers 1, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Length 19.1 mm, Overall Depth 0.29 in, Overall Length 3.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.