Terminal Block

  • Mfr # 2106-1291

  • Zoro # G322935414


product price:  $1.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106-1291
Zoro #
G322935414
UPC #
-
Country of Origin
Germany

Description

Terminal Block, Compatible with Series 2106, Material Polyamide 66, Overall Depth 0.04 in, Overall Length 2.95 in, Overall Width 1.3 in, Thickness 1 mm, Color Gray, Compatible Manufacturer Model Number 2106-1201, 2106-1204, 2106-1207, 2106-5201, 2106-5204, 2106-5207, Compatible with Product Type Ground Terminal Block, Through Terminal Block, Standards RoHS Compliant, UL 94 Flammability Rating V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.