Terminal Block

  • Mfr # 2106-1391

  • Zoro # G722935533


product price: $1.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106-1391
Zoro #
G722935533
UPC #
-
Country of Origin
Germany

Description

Terminal Block, Compatible with Series 2106, Material Polyamide 66, Overall Depth 0.04 in, Overall Length 3.58 in, Overall Width 1.3 in, Thickness 1 mm, Color Gray, Compatible Manufacturer Model Number 2106-1304, 2106-1307, 2106-5301, 2106-5304, 2106-5307, Compatible with Product Type Terminal Blocks, Standards RoHS Compliant, UL 94 Flammability Rating V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.