Terminal Block

  • Mfr # 2206-8033

  • Zoro # G022935394


product price:  $11.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2206-8033
Zoro #
G022935394
UPC #
-
Country of Origin
Germany

Description

Terminal Block, For Conductor Material Copper, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 20 AWG, For Line Copper Wire Size - Maximum 8 AWG, Load Connections/Pole 6, For Load Copper Wire Size - Minimum 22 AWG, For Load Copper Wire Size - Maximum 14 AWG, Maximum Current - Copper Conductor 41 A, Maximum Voltage 800 V, Mounting Type DIN-Rail, Overall Depth 0.35 in, Overall Length 2.91 in, Overall Width 1.3 in, UL 94 Flammability Rating V-0, Housing Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.