Zoro Homepage

Terminal Blocks, 100PK

  • Mfr # 280-633

  • Zoro # G721854163


product price: $399.99
/pk 100, $4.00/ea
Free Shipping & Returns

Key Features

Mounting Type
DIN-Rail
Size
2.953 in W x 1.102 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-633
Zoro #
G721854163
UPC #
4044918311137
Country of Origin
Germany

Dimensions

Size
2.953 in W x 1.102 in H

Details

Mounting Type
DIN-Rail

Description

2.953in x 1.102in, 800 V, 20 A, Gray, Polyamide 6.6, Single Tier 1-Circuit, Feed-Through Terminal Block

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.