Zoro Homepage

Precision Glide Replacement Pad 18 Inch

  • Mfr # 014-07-32

  • Zoro # G707468377


product price: $11.89
/ea

Key Features

Squeegee Blade Width
1.25 in
Size
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014-07-32
Zoro #
G707468377
UPC #
-
Country of Origin
Australia

Dimensions

Squeegee Blade Width
1.25 in
Length
18 in
Size
18 in

Details

Item
Cleaning Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.