
Rubber Black
Mfr # WBRe
Zoro # G807389312
product price: $36.69
/eaKey Features
Material
Rubber
Color
Black
Length
4.5 in
Squeegee Blade Width
3.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBRe
Zoro #
G807389312
UPC #
-
Country of Origin
Australia
Dimensions
Length
4.5 in
Squeegee Blade Width
3.75 in
Details
Item
Squeegee Rubber
Material
Rubber
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.