Zoro Homepage

10-Piece Electric Hair Clipper Kit

  • Mfr # 9314-300

  • Zoro # G421737933


product price: $37.35
/ea

Key Features

Length
3 in
Color
Black
Width
8 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9314-300
Zoro #
G421737933
UPC #
043917931425
Country of Origin
China

Dimensions

Length
3 in
Width
8 in
Height
11 in

Details

Color
Black
Item
Hair Clipper Kit

Description

The Wahl 10pc electric hair clipper kit gives you everything you need for the perfect cut. Includes all the necessary clip sizes to give you the close fade that you are searching for. This is perfect for fades and any style you love. Includes a protective clip to keep your blades from damage and stays protected. Keep the blades oiled and cleaned with the included cleaning kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.