Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital RTD Thermometer, -328 Degrees to 1472 Degrees F

  • Mfr # D1396-18

  • Zoro # G2309758


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.1 Degrees F/ +/-0.1 Degrees C
Mounting
Via Threaded Process Connection
Temp. Range (C)
-200 Degrees to 800 Degrees
Temp. Range (F)
-328 Degrees to 1472 Degrees
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1396-18
Zoro #
G2309758
UPC #
-
Country of Origin
United States

Dimensions

Width
5.3 in
Height
4 3/10 in
Manufacturers Warranty Length
2 yr
Display Digit Size
1.0 in
Depth
2.7 in
Display Height
1.25 in
Thread Size
1/2 in
Digit Height
1 in
Display Width
3.375 in
Display Size
1 1/4 in H x 3 3/8 in W
Manufacturer Warranty Length
2 yr

Details

Item
Digital Process Thermometer
Accuracy
+/-0.1 Degrees F/ +/-0.1 Degrees C
Mounting
Via Threaded Process Connection
Temp. Range (C)
-200 Degrees to 800 Degrees
Temp. Range (F)
-328 Degrees to 1472 Degrees
Lens Material
Polycarbonate
Case Material
Stainless Steel
Standards
3-A Sanitary Standard 74-03 Authorization When Used With Wahl Sanitary Process Connection Probes
Features
F & C switchable
Sensor Type
RTD
Process Connection
1/2 in FNPT
Temp. Accuracy
+/- 0.1 Degrees F/C for 1 Year Period At Ambient Temp 23 Degrees C +/- 5 Degrees C
Electrical Connections
None
Power Source
Battery
Enclosure Rating
NEMA 4X
Response Time
1 Second Standard, Adjustable .25 Second Intervals From .25 to 10 Seconds
Display
4 in LCD 4 Digits
Minimum Temperature C
-200 Degrees C
Digital Display
1 1/4 in H x 3 3/8 in W Display with 4-Digit LCD - 1 in Digit Height
Temperature Resolution C
0.1 Degrees C
Thread Gender
Female
NSF Rated
No
3-A Certified
No
Thermometer Type
Water-Resistant Stem Mount Digital Thermometer
Maximum Temperature F
1,472 Degrees F
Includes Batteries
Yes
Number of Digits
4
Backlit
No
Temperature Range
-328 Degrees to 1472 Degrees F/-200 Degrees to 800 Degrees C
Battery Type
(1) Lithium Thionyl Chloride C
Includes NIST-Traceable Certificate
No
Power Source Details
3.6V Lithium Thionyl Chloride "C" Battery
Temperature Resolution F
0.1 Degrees F
Scale Type
Digital
Resolution
0.1 Degrees F/0.1 Degrees C
Display Type
LCD
Housing Material
304 Stainless Steel
Mounting Style
Threaded
Maximum Temperature C
800 Degrees C
Sensor Technology
RTD
Minimum Temperature F
-328 Degrees F
Waterproof
Yes
Construction
304 Stainless Steel Housing with Polycarbonate Lens
Thread Type
NPT
Probe Technology
RTD Probe
Temperature Scale
Fahrenheit/Celsius
Minimum Temperature °C
-200 Degrees C
Maximum Temperature °C
800 Degrees C
Maximum Temperature °F
1,472 Degrees F
Minimum Temperature °F
-328 Degrees F
Temp. Range
-328 Degrees to 1472 Degrees F(-200 Degrees to 800 Degrees C)
Maximum Temperature °C
800 Degrees C
Maximum Temperature °F
1,472 Degrees F
Minimum Temperature °F
-328 Degrees F
Minimum Temperature °C
-200 Degrees C

Description

Thermometers, -328 Degrees to 1472 Degrees F/-200 Degrees to 800 Degrees C, 1 1/4 in H x 3 3/8 in W Display with 4-Digit LCD - 1 in Digit Height, 1/2 in FNPT, RTD Probe, Threaded, Accuracy +/-0.1 Degrees F/0.1 Degrees C @ 18 to 28 Degrees C, Backlit No, 304 Stainless Steel Housing with Polycarbonate Lens, 3.6V Lithium Thionyl Chloride In.C In. Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.