Zoro Homepage

Digital RTD Thermometer, -328 Degrees to 1472 Degrees F

  • Mfr # D1396-8

  • Zoro # G2309706


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.1 Degrees F/ +/-0.1 Degrees C
Mounting
Wall Mount Remote
Temp. Range (C)
-200 Degrees to 800 Degrees
Temp. Range (F)
-328 Degrees to 1472 Degrees
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1396-8
Zoro #
G2309706
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Mounting Hole Diameter
0.25 in
Display Size
1 1/4 in H x 3 3/8 in W
Display Height
1.25 in
Display Width
3.375 in
Thread Size
1/2 in
Cable Length
4 m
Digit Height
1 in
Manufacturer Warranty Length
2 yr

Details

Item
Digital Process Thermometer
Accuracy
+/-0.1 Degrees F/ +/-0.1 Degrees C
Mounting
Wall Mount Remote
Temp. Range (C)
-200 Degrees to 800 Degrees
Temp. Range (F)
-328 Degrees to 1472 Degrees
Lens Material
Polycarbonate
Standards
3-A Sanitary Standard 74-03 Authorization When Used With Wahl Sanitary Process Connection Probes
Loop Supply Voltage
10 to 36V DC
Output
4 to 20mA DC
Sensor Type
Remote RTD
Enclosure Rating
NEMA 4X
Display
LCD
Process Connection
1/2 in FNPT with 4 m Cable
Includes
Probe and Wall Mount
Temp. Accuracy
+/- 0.1 Degrees F/C
Probe Connector
Quick Disconnect
Response Time
1 sec
Power Source
Loop Powered
Electrical Connections
1/2 in Conduit, Terminal Board
Maximum Temperature C
800 Degrees C
Includes NIST-Traceable Certificate
No
Voltage
24V DC
Minimum Temperature F
-328 Degrees F
Minimum Temperature C
-200 Degrees C
Construction
304 Stainless Steel Housing with Polycarbonate Lens
Temperature Resolution C
0.1 Degrees C
Housing Material
304 Stainless Steel
Temperature Resolution F
0.1 Degrees F
Temperature Range
-328 Degrees to 1472 Degrees F/-200 Degrees to 800 Degrees C
3-A Certified
No
Waterproof
Yes
Resolution
0.1 Degrees F/0.1 Degrees C
Thread Type
NPT
NSF Rated
No
Sensor Technology
RTD
Backlit
No
Power Source Details
Loop Powered 10-36V DC
Mounting Style
Wall Mount Remote
Probe Technology
RTD Probe
Includes Batteries
No
Display Type
LCD
Maximum Temperature F
1,472 Degrees F
Temperature Scale
Fahrenheit/Celsius
Thread Gender
Female
Number of Digits
4
Scale Type
Digital
Thermometer Type
Water-Resistant Stem Mount Digital Thermometer with Transmitter
Digital Display
1 1/4 in H x 3 3/8 in W Display with 4-Digit LCD - 1 in Digit Height
Minimum Temperature °C
-200 Degrees C
Maximum Temperature °F
1,472 Degrees F
Maximum Temperature °C
800 Degrees C
Minimum Temperature °F
-328 Degrees F
Temp. Range
-328 to 1472 Degrees F
Minimum Temperature °F
-328 Degrees F
Maximum Temperature °C
800 Degrees C
Minimum Temperature °C
-200 Degrees C
Maximum Temperature °F
1,472 Degrees F

Description

Thermometers, -328 Degrees to 1472 Degrees F/-200 Degrees to 800 Degrees C, 1 1/4 in H x 3 3/8 in W Display with 4-Digit LCD - 1 in Digit Height, 1/2 in FNPT with 4 m Cable, RTD Probe, Wall Mount Remote, Accuracy +/-0.1 Degrees F/0.1 Degrees C, Backlit No, Cable Length 4 m, 304 Stainless Steel Housing with Polycarbonate Lens, Loop Powered 10-36V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.