Homecut Pro Complete 23 Piece Haircutting Kit with Detailer and Carry Case

  • Mfr # WAHL3108

  • Zoro # G021737883


product price:  $47.15
/ea

Key Features

Width
6 in
Height
3 in
Color
White
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAHL3108
Zoro #
G021737883
UPC #
064132031080
Country of Origin
China

Dimensions

Width
6 in
Height
3 in
Length
8 in

Details

Color
White
Item
Haircutting Kit

Description

You don't have to be a professional to get barbershop quality cuts. Shave, trim and line yourself up with pro quality blades without appointments. Self-sharpening precision ground blades stay sharp longer. Adjustable taper lever for blending & custom lengths. Durable, powerful motor; yet lightweight for ease of use. Compact trimmer for detailing & touch ups. Easy, step-by-step full color instructions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.