Mustache and Beard Battery Trimmer With Bonus Nose and Ear Trimmer

  • Mfr # 5537-420

  • Zoro # G821738660


product price: $35.75
/ea

Key Features

Width
5.25 in
Height
2.5 in
Length
10.5 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5537-420
Zoro #
G821738660
UPC #
043917553740
Country of Origin
China

Dimensions

Width
5.25 in
Height
2.5 in
Length
10.5 in

Details

Color
Silver
Item
Beard Trimmer

Description

Have all your hair trimming essentials with this Wahl Mustache and Beard Battery Trimmer. This kit includes a battery operated mustache and beard trimmer as well as a bonus battery operated nose and ear trimmer. The beard trimmer comes with 3 beard guide combs, a 5 position adjustable guide comb, mustache comb, blade oil, and a cleaning brush. Being battery operated, this trimmer is perfect for travel and stores away easily thanks to there being no pesky wires. Have you own professional salon and barber trimmer right in the comfort of your own home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.