NIST Digital RTD Thermometer, -328 Degrees to 1472 Degrees F

  • Mfr # D1396-8N

  • Zoro # G2309627


product price:  $1,226.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.1 Degrees F/ +/-0.1 Degrees C
Mounting
Wall Mount Remote
Temp. Range (C)
-200 Degrees to 800 Degrees
Temp. Range (F)
-328 Degrees to 1472 Degrees
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1396-8N
Zoro #
G2309627
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Display Size
1 1/4 in H x 3 3/8 in W
Cable Length
4 m
Manufacturer Warranty Length
2 yr
Display Width
3.375 in
Display Height
1.25 in
Digit Height
1 in
Mounting Hole Diameter
0.25 in
Thread Size
1/2 in

Details

Item
Digital Process Thermometer
Accuracy
+/-0.1 Degrees F/ +/-0.1 Degrees C
Mounting
Wall Mount Remote
Temp. Range (C)
-200 Degrees to 800 Degrees
Temp. Range (F)
-328 Degrees to 1472 Degrees
Lens Material
Polycarbonate
Standards
3-A Sanitary Standard 74-03 Authorization When Used With Wahl Sanitary Process Connection Probes
Calibration Certificate
NIST
Power Source
Loop Powered
Probe Connector
Quick Disconnect
Process Connection
1/2 in FNPT with 4 m Cable
Response Time
1 sec
Sensor Type
Remote RTD
Includes
Probe and Wall Mount
Enclosure Rating
NEMA 4X
Loop Supply Voltage
10 to 36V DC
Output
4 to 20mA DC
Temp. Accuracy
+/- 0.1 Degrees F/C
Display
LCD
Electrical Connections
1/2 in Conduit, Terminal Board
Includes NIST-Traceable Certificate
Yes
Power Source Details
Loop Powered 10-36V DC
Probe Technology
RTD Probe
Minimum Temperature C
-200 Degrees C
Scale Type
Digital
Thread Type
NPT
NSF Rated
No
Construction
304 Stainless Steel Housing with Polycarbonate Lens
Minimum Temperature F
-328 Degrees F
Temperature Range
-328 Degrees to 1472 Degrees F/-200 Degrees to 800 Degrees C
Backlit
No
Mounting Style
Wall Mount Remote
Sensor Technology
RTD
Maximum Temperature C
800 Degrees C
Digital Display
1 1/4 in H x 3 3/8 in W Display with 4-Digit LCD - 1 in Digit Height
Number of Digits
4
Waterproof
Yes
Thermometer Type
Water-Resistant Stem Mount Digital Thermometer with Transmitter
Temperature Scale
Fahrenheit/Celsius
Maximum Temperature F
1,472 Degrees F
3-A Certified
No
Resolution
0.1 Degrees F/0.1 Degrees C
Temperature Resolution F
0.1 Degrees F
Voltage
24V DC
Thread Gender
Female
Display Type
LCD
Temperature Resolution C
0.1 Degrees C
Housing Material
304 Stainless Steel
Includes Batteries
No
Minimum Temperature °C
-200 Degrees C
Maximum Temperature °F
1,472 Degrees F
Minimum Temperature °F
-328 Degrees F
Maximum Temperature °C
800 Degrees C
Temp. Range
-328 to 1472 Degrees F

Description

Thermometers, -328 Degrees to 1472 Degrees F/-200 Degrees to 800 Degrees C, 1 1/4 in H x 3 3/8 in W Display with 4-Digit LCD - 1 in Digit Height, 1/2 in FNPT with 4 m Cable, RTD Probe, Wall Mount Remote, Accuracy +/-0.1 Degrees F/0.1 Degrees C, Backlit No, Cable Length 4 m, 304 Stainless Steel Housing with Polycarbonate Lens, Loop Powered 10-36V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.