Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Iron Tester, Degree F, 110V

  • Mfr # ST2200F-110

  • Zoro # G0320516


product price: $2,755.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
50 Degrees to 1300 Degrees F
Features
ESD Safe Construction, Function Selection Switch for Fast Tests Without Moving the Iron Tip, MIL-SPEC Compliant Millivolts Ac only Test With Pass/Fail Warning Light for Voltage, Pass/Fail Warning Light for Resistance Test, User Selectable 2 or 5 Ohms, Wrist Strap Tester Verifies Strap Integrity
Includes
Includes Sensor WST-02B, Type K Wire Probe, User Manual and Sensor Cleaning Brush
Manufacturers Warranty Length
3 yr
Tip Voltage to Ground Range
0 to 20 ohm +/-0.1 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2200F-110
Zoro #
G0320516
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Details

Item
Soldering Iron Tester 110 Volt
Temp. Range (F)
50 Degrees to 1300 Degrees F
Features
ESD Safe Construction, Function Selection Switch for Fast Tests Without Moving the Iron Tip, MIL-SPEC Compliant Millivolts Ac only Test With Pass/Fail Warning Light for Voltage, Pass/Fail Warning Light for Resistance Test, User Selectable 2 or 5 Ohms, Wrist Strap Tester Verifies Strap Integrity
Includes
Includes Sensor WST-02B, Type K Wire Probe, User Manual and Sensor Cleaning Brush
Tip Voltage to Ground Range
0 to 20 ohm +/-0.1 ohm
Tip to Ground Resistance Resolution
0 to 30mV
Tip Voltage to Ground Accuracy
0.01mV or 0.1mV
Operating Voltage
110 V AC
Temperature Accuracy
+/-0.1% of Reading +/-1 Digit
Standards
MIL-Spec Pass/Fail Warning Light
Display Units of Measure
Millivolts
Minimum Temperature Measurement
50 Degrees F
Tip Resistance Range
0 to 99.9 ohm
Power Source
Electric Corded
Maximum Temperature Measurement
1,300 Degrees F
Temperature Resolution
0.1 Degrees F or 1 Degrees F
Product Type
Soldering Iron Tester
Testing Functions
Wrist Strap Testing
Thermocouple Type
Type K Probe
Tip Voltage to Ground Resolution
0.01 or 0.1 ohm
Tip to Ground Resistance Accuracy
+/-0.1mV

Description

Soldering Iron Tester 110 Volt, Power Source Electric Corded, Testing Functions Wrist Strap Testing, Display Units of Measure Millivolts, Tip to Ground Resistance Accuracy +/-0.1mV, Tip to Ground Resistance Resolution 0 to 30mV, Thermocouple Type Type K Probe, Product Type Soldering Iron Tester, Operating Voltage 110 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.