Zoro Homepage
This item is Discontinued.
Wahl Soldering Iron Tester, Degree F, 220V ST2200F-220

Soldering Iron Tester, Degree F, 220V (Discontinued)

  • Mfr # ST2200F-220
  • Zoro # G2309067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2200F-220
Zoro #
G2309067
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Description

Soldering Iron Tester 220 Volt, Power Source Electric Corded, Testing Functions Wrist Strap Testing, Display Units of Measure Millivolts, Tip to Ground Resistance Accuracy +/-0.1mV, Tip to Ground Resistance Resolution 0 to 30mV, Thermocouple Type Type K Probe, Product Type Soldering Iron Tester, Operating Voltage 220 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.