Zoro Homepage

Soldering Iron Tester With British Plug

  • Mfr # ST2200C-220B,

  • Zoro # G2309021


product price: $2,105.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
50 Degrees to 1300 Degrees
Temp. Range (C)
10 Degrees to 700 Degrees
Features
ESD Safe Construction, Function Selection Switch for Fast Tests Without Moving the Iron Tip, MIL-SPEC Compliant Millivolts Ac only Test With Pass/Fail Warning Light for Voltage, Pass/Fail Warning Light for Resistance Test, User Selectable 2 or 5 Ohms, Wrist Strap Tester Verifies Strap Integrity
Includes
British Plug and European Recepticle, Includes Sensor WST-02B, Type K Wire Probe, User Manual and Sensor Cleaning Brush
Operating Voltage
220 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2200C-220B,
Zoro #
G2309021
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
3 yr

Details

Item
Soldering Iron Tester With British Plug
Temp. Range (F)
50 Degrees to 1300 Degrees
Temp. Range (C)
10 Degrees to 700 Degrees
Features
ESD Safe Construction, Function Selection Switch for Fast Tests Without Moving the Iron Tip, MIL-SPEC Compliant Millivolts Ac only Test With Pass/Fail Warning Light for Voltage, Pass/Fail Warning Light for Resistance Test, User Selectable 2 or 5 Ohms, Wrist Strap Tester Verifies Strap Integrity
Includes
British Plug and European Recepticle, Includes Sensor WST-02B, Type K Wire Probe, User Manual and Sensor Cleaning Brush
Operating Voltage
220 V AC
Tip to Ground Resistance Resolution
0 to 30mV
Tip Voltage to Ground Resolution
0.01 or 0.1 ohm
Product Type
Soldering Iron Tester
Display Units of Measure
Millivolts
Temperature Resolution
0.1 Degrees F or 1 Degrees F
Temperature Accuracy
+/-0.1% of Reading +/-1 Digit
Standards
MIL-Spec Pass/Fail Warning Light
Tip Voltage to Ground Accuracy
0.01mV or 0.1mV
Tip Voltage to Ground Range
0 to 20 ohm +/-0.1 ohm
Maximum Temperature Measurement
1,300 Degrees F
Thermocouple Type
Type K Probe
Minimum Temperature Measurement
50 Degrees F
Power Source
Electric Corded
Tip Resistance Range
0 to 99.9 ohm
Testing Functions
Wrist Strap Testing
Tip to Ground Resistance Accuracy
+/-0.1mV

Description

Soldering Iron Tester With British Plug, Power Source Electric Corded, Testing Functions Wrist Strap Testing, Display Units of Measure Millivolts, Tip to Ground Resistance Accuracy +/-0.1mV, Tip to Ground Resistance Resolution 0 to 30mV, Thermocouple Type Type K Probe, Product Type Soldering Iron Tester, Operating Voltage 220 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.