Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure Cut 15 Piece Hair Clipper Kit

  • Mfr # 79449-200

  • Zoro # G721739385


product price: $47.15
/ea

Key Features

Length
8.75 in
Color
Black
Height
1.75 in
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79449-200
Zoro #
G721739385
UPC #
043917101569
Country of Origin
China

Dimensions

Length
8.75 in
Height
1.75 in
Width
6.75 in

Details

Item
Hair Clipper Kit
Color
Black

Description

The Wahl Sure Cut 15 Piece Hair Clipper Kit gives you everything you need for the perfect cut. Includes all the necessary clip sizes to give you the close fade that you are searching for. This is perfect for fades and any style you love. Includes a protective clip to keep your blades from damage and stays protected. Keep the blades oiled and cleaned with the included cleaning kit.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.