Zoro Homepage

Wall Mount Bracket, For Wahl Thermocouple

  • Mfr # DSA3030

  • Zoro # G3702133


product price: $63.39
/ea

Key Features

For Use With
Wahl Type K, J, T, and S Thermocouple
For Sensor Type
Thermocouples: Type J, Type K, Type T, Type S
Material
Stainless Steel
Product Type
Wall Mount Bracket
Compatible Brand and Series
Wahl Digi-Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSA3030
Zoro #
G3702133
UPC #
-
Country of Origin
United States

Details

Item
Wall Mount Bracket
For Use With
Wahl Type K, J, T, and S Thermocouple
For Sensor Type
Thermocouples: Type J, Type K, Type T, Type S
Material
Stainless Steel
Product Type
Wall Mount Bracket
Compatible Brand and Series
Wahl Digi-Stem
Compatible Product Type
Connects Meter to Mounting Location

Description

Wall Mount Bracket, Wall Mount Bracket, For Sensor Type Thermocouples: Type J, Type K, Type T, Type S, Compatible Product Type Connects Meter to Mounting Location, Pack Quantity 1, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.