ALTDR 20SI 60A12V

  • Mfr # 7266N

  • Zoro # G907023192


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

For Use With
Caterpillar Ag. & Ind. (1985-1993) ; Chevrolet (1989-1993) ; Clark (1979-1980) ; Consolidated Diesel (1991-1992) ; Cummins Engines (1980-1993) ; GMC (1989-1993) ; International (1980-1996) ; Mack (1983-2001) ; Massey Ferguson (1978-1984)
Outboard Spline Quantity
25
Compressed Length
35.75 in
Inboard Spline Quantity
25
Axle Nut Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7266N
Zoro #
G907023192
UPC #
60984308824
Country of Origin
China

Dimensions

Compressed Length
35.75 in

Details

For Use With
Caterpillar Ag. & Ind. (1985-1993) ; Chevrolet (1989-1993) ; Clark (1979-1980) ; Consolidated Diesel (1991-1992) ; Cummins Engines (1980-1993) ; GMC (1989-1993) ; International (1980-1996) ; Mack (1983-2001) ; Massey Ferguson (1978-1984)
Outboard Spline Quantity
25
Inboard Spline Quantity
25
Axle Nut Included
No
Inboard Joint Type
Male
Grade Type
Premium
Outboard Joint Type
Conventional

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.