Zoro Homepage

ALTDR DR44G

  • Mfr # 8540N

  • Zoro # G407023609


product price: $182.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chevrolet (2006-2009) ; GMC (2006-2009)
Keyway Diameter
2.237 in
King Pin Size
6.483 in
King Pin Diameter
0.8593 in
Bushing Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8540N
Zoro #
G407023609
UPC #
60984308901
Country of Origin
China

Dimensions

Keyway Diameter
2.237 in
King Pin Size
6.483 in
King Pin Diameter
0.8593 in

Details

For Use With
Chevrolet (2006-2009) ; GMC (2006-2009)
Bushing Type
Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.