Alternator, ALTBO ERIF, 136 Amp12 Volt, CW, 7Groove Pulley

  • Mfr # 13985N

  • Zoro # G707699795


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Amperage
136 A
Voltage
12V
Rotation
Clockwise
Clock
2
Fan Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13985N
Zoro #
G707699795
UPC #
609843056207
Country of Origin
China

Details

Amperage
136 A
Voltage
12V
Rotation
Clockwise
Clock
2
Fan Type
Internal
Regulator
External
Pulley Type
7 Groove Serpentine
Item
Alternator

Description

136 Amp12 Volt, CW, 7Groove Pulley

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.