Alternator, ALTHI IRIF, 90 Amp12 Volt, CW, 6Groove Pulley

  • Mfr # 13825N

  • Zoro # G807698889


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Amperage
90 A
Voltage
12V
Pulley Type
6 Groove Serpentine
Regulator
Internal
Fan Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13825N
Zoro #
G807698889
UPC #
609843055248
Country of Origin
China

Details

Amperage
90 A
Voltage
12V
Pulley Type
6 Groove Serpentine
Regulator
Internal
Fan Type
Internal
Clock
9
Rotation
Clockwise
Item
Alternator

Description

90 Amp12 Volt, CW, 6Groove Pulley

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.