Zoro Homepage

ALTMO IREF 12V 55A

  • Mfr # 7354N

  • Zoro # G207023564


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Polyacrylate
Type
8S
Features
Redicoat
For Use With
John Deere (1960-1993) ; Joy (1977-1985)
Inside Diameter
4-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7354N
Zoro #
G207023564
UPC #
60984368621
Country of Origin
China

Dimensions

Inside Diameter
4-3/8 in
Outside Diameter
5-1/2 in
Shaft Size
4-3/8 in
Width (in)
0.57 in
Thickness (in)
0.57 in
Housing Bore Size
5.373 in

Details

Material
Polyacrylate
Type
8S
Features
Redicoat
For Use With
John Deere (1960-1993) ; Joy (1977-1985)
Sealing Material
Polyacrylate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.