Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALTND IRIF 12V 40AMP CW

  • Mfr # 12188N

  • Zoro # G807023377


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Power Rating
1.4 kW
Number of Teeth
10
Type
Permanent Magnet Gear Reduction
For Use With
Godwin (1993-1998) ; John Deere (1984-2012) ; Yanmar (1988-1995)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12188N
Zoro #
G807023377
UPC #
60984311896
Country of Origin
China

Details

Voltage
12V
Power Rating
1.4 kW
Number of Teeth
10
Type
Permanent Magnet Gear Reduction
For Use With
Godwin (1993-1998) ; John Deere (1984-2012) ; Yanmar (1988-1995)
Rotation
Clockwise
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.