Generator, GENBO, 30 Amp12 Volt, CW, Standard Finish, wo Pulley

  • Mfr # 15268N

  • Zoro # G707696169


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Amperage
30 A
Voltage
12V
Fan Type
External
Rotation
Clockwise
Regulator
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15268N
Zoro #
G707696169
UPC #
609843056672
Country of Origin
China

Details

Amperage
30 A
Voltage
12V
Fan Type
External
Rotation
Clockwise
Regulator
External
Item
Alternator

Description

30 Amp12 Volt, CW, Standard Finish, wo Pulley

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.