Motor, MTRPLOW W8940, 12 Volt, CW, Slotted Shaft
- Mfr # 6067N
- Zoro # G507696567
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Grade Type
Premium
Mounting Shims Included
No
Voltage
12 V DC
Mounting Hardware Included
No
Solenoid Attached
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6067N
- Zoro #
- G507696567
- UPC #
- 609843087058
- Country of Origin
- China
- Grade Type
- Premium
- Mounting Shims Included
- No
- Voltage
- 12 V DC
- Mounting Hardware Included
- No
- Solenoid Attached
- Yes
Description
12 Volt, CW, Slotted Shaft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.