Motor, MTRPRIMER W6599, 12 Volt, CW, Pin Hole Thru Shaft w Woodruff Key

  • Mfr # 5196N

  • Zoro # G707696572


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Solenoid Attached
Yes
Mounting Shims Included
No
Grade Type
Premium
Mounting Hardware Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5196N
Zoro #
G707696572
UPC #
609843086334
Country of Origin
China

Details

Voltage
12 V DC
Solenoid Attached
Yes
Mounting Shims Included
No
Grade Type
Premium
Mounting Hardware Included
No

Description

12 Volt, CW, Pin Hole Thru Shaft w Woodruff Key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.