Motor, MTRPUMP 24V W8963, 24 Volt, CCW, Slotted Shaft, Insulated Grd

  • Mfr # 6196N

  • Zoro # G707696534


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Pulley Included
No
Inlet Diameter
0.379 in
Pulley Attachment Type
Press-On
Inlet Quantity
1
Inlet Attachment Type
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6196N
Zoro #
G707696534
UPC #
609843381699
Country of Origin
China

Dimensions

Inlet Diameter
0.379 in

Details

Pulley Included
No
Pulley Attachment Type
Press-On
Inlet Quantity
1
Inlet Attachment Type
Pipe
Outlet Quantity
1
Grade Type
Standard Replacement
Port Type
Hydraulic
Outlet Attachment Type
Threaded
Reservoir Included
Yes
Mounting Hardware Included
No

Description

24 Volt, CCW, Slotted Shaft, Insulated Grd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.