Motor, MTRPUMP W6850, 1224 Volt, BiDirectional Worm Gear Shaft

  • Mfr # 10769N

  • Zoro # G207696614


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Inboard Joint Type
Male
Inboard Spline Quantity
23
Outboard Spline Quantity
23
Outboard Joint Type
Conventional
Axle Nut Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10769N
Zoro #
G207696614
UPC #
609843062338
Country of Origin
China

Dimensions

Axle Nut Socket Size
31.8 in
Compressed Length
31.57 in

Details

Inboard Joint Type
Male
Inboard Spline Quantity
23
Outboard Spline Quantity
23
Outboard Joint Type
Conventional
Axle Nut Included
No
Grade Type
Premium
ABS Tone Ring Included
No

Description

1224 Volt, BiDirectional Worm Gear Shaft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.