Motor, MTRWINCH W8941, 12 Volt, Bidirectional, 669 Dia Shaft, 25hp

  • Mfr # 10724N

  • Zoro # G607696627


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Outboard Joint Type
Conventional
ABS Tone Ring Included
No
Axle Nut Length
22 mm
Axle Nut Thread Size
M24
Inboard Joint Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10724N
Zoro #
G607696627
UPC #
609843062192
Country of Origin
China

Dimensions

Axle Nut Length
22 mm
Axle Nut Thread Size
M24
Axle Nut Socket Size
36 mm
Compressed Length
23.7 in

Details

Outboard Joint Type
Conventional
ABS Tone Ring Included
No
Inboard Joint Type
Female
Outboard Spline Quantity
33
Axle Nut Type
Hex
Grade Type
Premium
Axle Nut Included
Yes
Inboard Spline Quantity
29

Description

12 Volt, Bidirectional, 669 Dia Shaft, 25hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.