Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SENSOR CRANKSHAFT, CRK212

  • Mfr # CRK212

  • Zoro # G909181968


product price: $51.35
/ea

Key Features

Rotor Height
Front
Rotor Style
Plain
Number of Lugs
6
Driving Style
Daily Driver
Rotor Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRK212
Zoro #
G909181968
UPC #
609843775498
Country of Origin
China

Dimensions

Rotor Height
Front

Details

Rotor Style
Plain
Number of Lugs
6
Driving Style
Daily Driver
Rotor Material
Cast Iron
Rotor Construction
1-Piece
Rotor Type
Front

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.