Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SENSOR CRANKSHAFT, CRK830

  • Mfr # CRK830

  • Zoro # G609181893


product price: $46.19
/ea

Key Features

Outside Diameter
11.2 in
Driving Style
Daily Driver
Rotor Height
1.3 in
Stud Size
12.54 mm
Minimum Rotor Thickness
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRK830
Zoro #
G609181893
UPC #
609843777065
Country of Origin
China

Dimensions

Outside Diameter
11.2 in
Rotor Height
1.3 in
Stud Size
12.54 mm
Minimum Rotor Thickness
8 mm
Hub Hole Diameter
2.7 in
Nominal Rotor Thickness
10 mm
Bolt Circle Dia.
4-1/2 in

Details

Driving Style
Daily Driver
Number of Lugs
5
Rotor Type
Solid
Rotor Construction
1-Piece
Rotor Style
Plain
Rotor Material
Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.