Starter, STRBO DD 12V 11T CW, 30kW12 Volt, CW, 11Tooth Pinion

  • Mfr # 18236N

  • Zoro # G707700637


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Type
Direct Drive
Number of Teeth
11
System
Bosch Starter
Rotation
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18236N
Zoro #
G707700637
UPC #
609843755681
Country of Origin
China

Details

Voltage
12V
Type
Direct Drive
Number of Teeth
11
System
Bosch Starter
Rotation
Clockwise
Item
Starter

Description

30kW12 Volt, CW, 11Tooth Pinion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.