Shop WAI GLOBAL
See all product information
Create Account
Starter, STRBO DD 417 24V, 66kW24 Volt, CW, 9Tooth Pinion
- Mfr # 18375N
- Zoro # G607699178
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Type
Direct Drive
Voltage
24V
System
Bosch Starter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18375N
- Zoro #
- G607699178
- UPC #
- 609843084170
- Country of Origin
- China
- Type
- Direct Drive
- Voltage
- 24V
- System
- Bosch Starter
- Item
- Starter
Description
66kW24 Volt, CW, 9Tooth Pinion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.