Starter, STRHI PMDD CW 12V 8T 09KW, 09kW12 Volt, CW, 8Tooth Pinion

  • Mfr # 18055N

  • Zoro # G407722038


product price:  $94.75
/ea

Key Features

Number of Teeth
8
Type
Permanent Magnet Direct Drive
Voltage
12V
Power Rating
0.9 kW
System
Hitachi Starter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18055N
Zoro #
G407722038
UPC #
193641216944
Country of Origin
China

Details

Number of Teeth
8
Type
Permanent Magnet Direct Drive
Voltage
12V
Power Rating
0.9 kW
System
Hitachi Starter
Rotation
Clockwise
Item
Starter

Description

09kW12 Volt, CW, 8Tooth Pinion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.