Starter, STRMI PLGR 12V 11T 36KW CW, 36kW12 Volt, CW, 11Tooth Pinion

  • Mfr # 30626N

  • Zoro # G207696065


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Type
Planetary Gear Reduction
Number of Teeth
11
Power Rating
3.6 kW
Voltage
12V
System
Mitsuba Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30626N
Zoro #
G207696065
UPC #
609843548993
Country of Origin
China

Details

Type
Planetary Gear Reduction
Number of Teeth
11
Power Rating
3.6 kW
Voltage
12V
System
Mitsuba Starter
Rotation
Clockwise
Item
Starter

Description

36kW12 Volt, CW, 11Tooth Pinion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.