Zoro Homepage

Starter, STRMI PMGR, 16kW12 Volt, CW, 10Tooth Pinion

  • Mfr # 17749N

  • Zoro # G807721952


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Power Rating
1.2 kW
Voltage
12V
Type
Permanent Magnet Gear Reduction
Number of Teeth
10
Rotation
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17749N
Zoro #
G807721952
UPC #
609843007193
Country of Origin
China

Details

Power Rating
1.2 kW
Voltage
12V
Type
Permanent Magnet Gear Reduction
Number of Teeth
10
Rotation
Clockwise
Item
Starter

Description

16kW12 Volt, CW, 10Tooth Pinion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.