Starter, STRND DD 12V 10T CCW, 12 Volt, CCW, 10Tooth Pinion

  • Mfr # 19169N

  • Zoro # G107696110


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Type
Direct Drive
Number of Teeth
10
System
Nippondenso Starter
Rotation
Counterclockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19169N
Zoro #
G107696110
UPC #
609843698612
Country of Origin
China

Details

Voltage
12V
Type
Direct Drive
Number of Teeth
10
System
Nippondenso Starter
Rotation
Counterclockwise
Item
Starter

Description

12 Volt, CCW, 10Tooth Pinion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.