Shop WAI GLOBAL
See all product information
Create Account
Starter, STRND OSGR 11T W5482203, 20kW12 Volt, CW, 11Tooth Pinion
- Mfr # 19094N-11T
- Zoro # G107699227
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
11
Type
Offset Gear Reduction
System
Nippondenso Starter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19094N-11T
- Zoro #
- G107699227
- UPC #
- 609843426895
- Country of Origin
- China
Details
- Number of Teeth
- 11
- Type
- Offset Gear Reduction
- System
- Nippondenso Starter
- Item
- Starter
Description
20kW12 Volt, CW, 11Tooth Pinion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.