Starter, STRND PLGR 12V 13T CW, 11kW12 Volt, CW, 13Tooth Pinion

  • Mfr # 19786N

  • Zoro # G707696497


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Type
Planetary Gear Reduction
Number of Teeth
13
System
Nippondenso Starter
Rotation
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19786N
Zoro #
G707696497
UPC #
609843769473
Country of Origin
China

Details

Voltage
12V
Type
Planetary Gear Reduction
Number of Teeth
13
System
Nippondenso Starter
Rotation
Clockwise
Item
Starter

Description

11kW12 Volt, CW, 13Tooth Pinion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.