Starter, STRTC DD 120V 16T CCW, 120 Volt, CCW, 16Tooth Pinion

  • Mfr # 5898N

  • Zoro # G807711823


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive
Number of Teeth
16
Voltage
120V
Rotation
Counterclockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5898N
Zoro #
G807711823
UPC #
193641028639
Country of Origin
China

Details

Type
Direct Drive
Number of Teeth
16
Voltage
120V
Rotation
Counterclockwise
Item
Starter

Description

120 Volt, CCW, 16Tooth Pinion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.