Starter, STRUT PMDD 120V 13T CCW, 120 Volt, CCW, 13Tooth Pinion

  • Mfr # 5810N

  • Zoro # G907711815


product price:  $77.75
/ea
Free Shipping & Returns

Key Features

Number of Teeth
13
Voltage
120V
Type
Permanent Magnet Direct Drive
Rotation
Counterclockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810N
Zoro #
G907711815
UPC #
609843981448
Country of Origin
China

Details

Number of Teeth
13
Voltage
120V
Type
Permanent Magnet Direct Drive
Rotation
Counterclockwise
Item
Starter

Description

120 Volt, CCW, 13Tooth Pinion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.