Zoro Homepage

STRBO PLGR 12V 9T CW

  • Mfr # 19269N

  • Zoro # G207024226


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Type
Planetary Gear Reduction
Number of Teeth
9
For Use With
Agco (2004-2015) ; Agco Allis (1991-2000) ; Case (1986-1992) ; Deutz-Fahr (2010-2015) ; Huerlimann Europe (1986-2005) ; Lamborghini-Agricultural (1977-2004) ; Same (1980-1997) ; Steyr (1978-1992)
Rotation
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19269N
Zoro #
G207024226
UPC #
60984380923
Country of Origin
China

Details

Voltage
12V
Type
Planetary Gear Reduction
Number of Teeth
9
For Use With
Agco (2004-2015) ; Agco Allis (1991-2000) ; Case (1986-1992) ; Deutz-Fahr (2010-2015) ; Huerlimann Europe (1986-2005) ; Lamborghini-Agricultural (1977-2004) ; Same (1980-1997) ; Steyr (1978-1992)
Rotation
Clockwise
System
Bosch Starter
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.