Zoro Homepage

STRBO PLGR 24V 9T CW

  • Mfr # 30329N

  • Zoro # G707023743


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Number of Teeth
9
Type
Planetary Gear Reduction
For Use With
Deutz (1989-1994) ; KHD (1989-1994)
Rotation
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30329N
Zoro #
G707023743
UPC #
60984382140
Country of Origin
China

Details

Voltage
24V
Number of Teeth
9
Type
Planetary Gear Reduction
For Use With
Deutz (1989-1994) ; KHD (1989-1994)
Rotation
Clockwise
System
Bosch Starter
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.