Zoro Homepage

STRBO PMGR 12V 25KW CW

  • Mfr # 16008N

  • Zoro # G607023614


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Power Rating
2.5 kW
Type
Permanent Magnet Gear Reduction
For Use With
Agrifull Europe (1982-1983) ; Agritalia (Carraro) (1969-1978) ; BPM (1962-1977) ; Faryman (1974-1981) ; Fendt (1965-1978) ; Ferrari (1980-1991) ; Goldoni (1974-1991) ; Lamborghini-Agricultural (1970-1984) ; Lombardini (1967-1979) ; Mercedes-Benz (1966-1967) ; Slanzi (1968-1991)
System
Bosch Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16008N
Zoro #
G607023614
UPC #
60984352403
Country of Origin
China

Details

Voltage
12V
Power Rating
2.5 kW
Type
Permanent Magnet Gear Reduction
For Use With
Agrifull Europe (1982-1983) ; Agritalia (Carraro) (1969-1978) ; BPM (1962-1977) ; Faryman (1974-1981) ; Fendt (1965-1978) ; Ferrari (1980-1991) ; Goldoni (1974-1991) ; Lamborghini-Agricultural (1970-1984) ; Lombardini (1967-1979) ; Mercedes-Benz (1966-1967) ; Slanzi (1968-1991)
System
Bosch Starter
Rotation
Clockwise
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.