Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRDR 37MT 12V 12T

  • Mfr # 6395N

  • Zoro # G807023933


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Number of Teeth
12
For Use With
International (1986-1986) ; Waukesha (1986-1990)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6395N
Zoro #
G807023933
UPC #
60984346486
Country of Origin
China

Details

Voltage
12V
Number of Teeth
12
For Use With
International (1986-1986) ; Waukesha (1986-1990)
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.