Zoro Homepage

STRDR 37MT 12V CW

  • Mfr # 6752N

  • Zoro # G507024049


product price: $458.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bluebird (2005-2006) ; Ford (1998-2005) ; International (1999-2007) ; Sterling Truck (1999-2004)
Includes
Compressor Oil; Gasket
Receiver Drier/Accumulator Outlet Fitting Size
0.438 in
Expansion Valve Inlet Type
Sealing Washer
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6752N
Zoro #
G507024049
UPC #
60984342833
Country of Origin
China

Dimensions

Receiver Drier/Accumulator Outlet Fitting Size
0.438 in
Receiver Drier/Accumulator Diameter
1-1/2 in
Receiver Drier/Accumulator Length
9.8 in

Details

For Use With
Bluebird (2005-2006) ; Ford (1998-2005) ; International (1999-2007) ; Sterling Truck (1999-2004)
Includes
Compressor Oil; Gasket
Expansion Valve Inlet Type
Sealing Washer
Refrigerant Type
R134a
Expansion Device Type
Block
Expansion Valve Outlet Type
Sealing Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.