Zoro Homepage

STRDR 39MT 24V 11T ROT

  • Mfr # 6837N

  • Zoro # G607023539


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
11
Voltage
24V
For Use With
Case (2004-2007) ; Freightliner (1982-1992) ; Kenworth (1984-1985) ; Komatsu (1975-1997) ; Mack (1984-2007) ; MCI (1998-2007) ; Prevost MD (1998-2008) ; Western Star HD (1979-2003) ; White Industrial (1979-1988)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6837N
Zoro #
G607023539
UPC #
60984343038
Country of Origin
China

Details

Number of Teeth
11
Voltage
24V
For Use With
Case (2004-2007) ; Freightliner (1982-1992) ; Kenworth (1984-1985) ; Komatsu (1975-1997) ; Mack (1984-2007) ; MCI (1998-2007) ; Prevost MD (1998-2008) ; Western Star HD (1979-2003) ; White Industrial (1979-1988)
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.